Shop All V-Belts
Powerflite
4L600 60" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L600-2
Zoro # G0372185
product price: $8.59
/pk 2, $4.30/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L600
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L600-2
- Zoro # G0372185
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 60" |
Details
V-Belt Section | 4L |
Item | V-Belt |
Industry Number | 4L600 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 60 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adapter, Motor Mount (3M368)
- BESTORQ Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- D&D 89" Outside Length, 7/8" Top Width, 1 Ribs (C85)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6313C3 (6313C3)
- POWERFLITE 3L560 56" Outside Length, 3/8" Top Width, 1 Ribs (3L560-2)
- POWERFLITE C97 101" Outside Length, 7/8" Top Width, 1 Ribs (C97-2)
- POWERFLITE John Deere Repl. V-Belt, 3/8"Top Wx30"L (M110599)
- POWERFLITE BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56-2)
- POWERFLITE 4L450 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450-2)
- POWERFLITE A43 45" Outside Length, 1/2" Top Width, 1 Ribs (A43-2)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- Powerflite Power Transmission Belts