Shop All V-Belts
Powerflite
4L590 59" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L590-2
Zoro # G0372191
product price: $8.29
/pk 2, $4.15/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L590
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L590-2
- Zoro # G0372191
- UPC # 00662289125869
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 59" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L590 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 59 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1/2, PK3 (DPEF070908)
- REGAL BELOIT Regal Beloit America - Epc USQ1152 AO Smith Motor 1.5 HP - 230V - 115 Volt Single Speed Motor (USQ1152)
- LEGACY $3/8" 50' Flexzilla Air Hose Assembly (LMHFZ3850YW2)
- POWERFLITE A43 45" Outside Length, 1/2" Top Width, 1 Ribs (A43-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (27181)
- POWERFLITE A29 31" Outside Length, 1/2" Top Width, 1 Ribs (A29-2)
- POWERFLITE AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x33"L (632951)
- POWERFLITE Land Pride Repl. V-Belt, 21/32"Wx96"L (816142C)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (B44/5L470)
- Powerflite Power Transmission Belts