Shop All V-Belts
Powerflite
4L580 58" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L580-2
Zoro # G0372219
product price: $7.55
/pk 2, $3.78/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L580
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L580-2
- Zoro # G0372219
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 58" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L580 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 58 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 15 feet Solid Fittings (HR74-015)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 15 cfm, 400 psi (4ZM06)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 49" (BX49)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- POWERFLITE B70 73" Outside Length, 21/32" Top Width, 1 Ribs (B70-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx51"L, Outside Length: 51" (754-0438)
- POWERFLITE B40 43" Outside Length, 21/32" Top Width, 1 Ribs (B40-2)
- POWERFLITE 4L510 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510-2)
- POWERFLITE BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61-2)
- OREGON Replacement Belt, Premium Spindle Drive Belt, Toro/Wheel Horse 983780, 21/32 in X 141-7/8 in (15-825)
- Powerflite V-Belts