Shop All V-Belts
Powerflite
4L560 56" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L560-2
Zoro # G0372246
product price: $8.39
/pk 2, $4.20/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L560
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L560-2
- Zoro # G0372246
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 56" |
Details
V-Belt Section | 4L |
Item | V-Belt |
Industry Number | 4L560 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 56 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CASE - I H 7895HT Replacement Belt, B143 (B143)
- ALLEN BRADLEY POWERFLEX 753 432-528V-AC 0-590HZ 0-460V-AC 15HP AC VFD DRIVE (20F11ND022AA0NNNNN)
- TOMPKINS Hydraulic Fitting-Steel24MOR-16FP (6405-24-16)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx66"L (BA66)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx50"L (BA50)
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- POWERFLITE 4L270 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270-2)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- POWERFLITE A29 31" Outside Length, 1/2" Top Width, 1 Ribs (A29-2)
- DAYTON 2/3V560 Banded V-Belt, 56-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X905)
- Powerflite Power Transmission Belts