Shop All V-Belts
Powerflite
4L530 53" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L530-2
Zoro # G0372298
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L530
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflite
- MFR # 4L530-2
- Zoro # G0372298
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 53" |
Details
V-Belt Section | 4L |
Item | V-Belt |
Industry Number | 4L530 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 53 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2092-12-12S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6326)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- PIX Poly Rib J Belt, 31 in. EL-4 Rib (310J4)
- POWERFLITE A23 25" Outside Length, 1/2" Top Width, 1 Ribs (A23-2)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- POWERFLITE B80 83" Outside Length, 21/32" Top Width, 1 Ribs (B80-2)
- POWERFLITE 5L450 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450-2)
- POWERFLITE 4L400 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400-2)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 150.5 in L Outside, 17/32 in THK (5VX1500)
- Powerflite Power Transmission Belts