Shop All V-Belts
Powerflite
4L500 50" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L500-2
Zoro # G0372359
original price:
$15.59
28% off
new price: $11.19
/pk 2, $5.60/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L500
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L500-2
- Zoro # G0372359
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 50" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L500 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 50 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE Ball Bearing, Replacement (1009879)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0806 (G60301-0806)
- SPRAYWAY Silicone Spray, Aerosol Can, 20 Oz. (SW292)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J (5KC37FN65X)
- POWERFLITE Dixon Replacement V-Belt, 1/2"Top Wx42"L, Outside Length: 42" (1664)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- POWERFLITE A48 50" Outside Length, 1/2" Top Width, 1 Ribs (A48-2)
- POWERFLITE AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56-2)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx61"L, Top Width: 1/2" (M119696)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx50"L, Outside Length: 50" (07209600)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 56.2 in L Outside (B53R)
- Powerflite Power Transmission Belts