Shop All V-Belts
Powerflite
4L460 46" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L460-2
Zoro # G0372395
product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L460
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L460-2
- Zoro # G0372395
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 46" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L460 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 46 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU2)
- HERITAGE Grease Ftting Drive Type Assort, 100 pcss (DISP-GFDR100)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06BFDSRM04.00)
- WEATHERHEAD Fitting 3/4In Tubex3/4In Pipe (C5205X12)
- POWERFLITE 4L340 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340-2)
- POWERFLITE BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67-2)
- POWERFLITE B36 39" Outside Length, 21/32" Top Width, 1 Ribs (B36-2)
- POWERFLITE 3L290 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290-2)
- POWERFLITE 4L300 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300-2)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx50"L, Outside Length: 50" (07209600)
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- Powerflite V-Belts