Shop All V-Belts
Powerflite
4L450 45" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L450-2
Zoro # G0372410
product price: $7.89
/pk 2, $3.95/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L450
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L450-2
- Zoro # G0372410
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 45" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L450 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 45 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, El (2085-16-16s)
- CLIMAX METAL PRODUCTS 2C-081 Two-Piece Clamping Collar (2C-081)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- GATES 1803 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B68)
- POWERFLITE B36 39" Outside Length, 21/32" Top Width, 1 Ribs (B36-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (632961)
- POWERFLITE 4L230 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230-2)
- POWERFLITE AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22-2)
- POWERFLITE 4L490 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490-2)
- POWERFLITE A73 75" Outside Length, 1/2" Top Width, 1 Ribs (A73-2)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 113" (A113)
- Powerflite Power Transmission Belts