Shop All V-Belts
Powerflite
4L440 44" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L440-2
Zoro # G0372471
product price: $7.95
/pk 2, $3.98/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L440
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L440-2
- Zoro # G0372471
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 44" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L440 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 44 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3E184T-W22)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/8 STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE (MUCF206-18)
- GATES Hi-Power II Belts, A63 (A63)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 220 - 5 Gallon Plastic Pail (14558)
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx51"L, Outside Length: 51" (754-0438)
- POWERFLITE 4L230 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230-2)
- POWERFLITE Troy Bilt Repl V-Belt, 1/2"Wx67"L (1764906)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x37"L (1578)
- POWERFLITE 3L420 42" Outside Length, 3/8" Top Width, 1 Ribs (3L420-2)
- CONTINENTAL CONTITECH BX82 Cogged V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (BX82)
- Powerflite Power Transmission Belts