Shop All V-Belts
Powerflite
4L430 43" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L430-2
Zoro # G0372480
product price: $6.19
/pk 2, $3.10/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L430
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L430-2
- Zoro # G0372480
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 43" |
Details
V-Belt Section | 4L |
Item | V-Belt |
Industry Number | 4L430 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 43 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-108 (123209 1-1/2 SC PB 2BT)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/8" (10S218)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-20 (TP2000-8MGT-20)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK (AL09512NK)
- POWERFLITE Dixie Chopper Repl. V-Belt, 21/32"Wx67"L (200064)
- POWERFLITE 5L490 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490-2)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- POWERFLITE B59 62" Outside Length, 21/32" Top Width, 1 Ribs (B59-2)
- POWERFLITE B126 129" Outside Length, 21/32" Top Width, 1 Ribs (B126-2)
- POWERFLITE B47 50" Outside Length, 21/32" Top Width, 1 Ribs (B47-2)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-440)
- Powerflite Power Transmission Belts