Shop All V-Belts
Powerflite
4L400 40" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L400-2
Zoro # G0372550
product price: $6.79
/pk 2, $3.40/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L400
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L400-2
- Zoro # G0372550
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 40" |
Details
V-Belt Section | 4L |
Item | V-Belt |
Industry Number | 4L400 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 40 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1/2" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-475)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK01)
- DAYTON Base Plate (P125-287-0200)
- BESTORQ Dixie Chopper XF2500-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- POWERFLITE B37 40" Outside Length, 21/32" Top Width, 1 Ribs (B37-2)
- POWERFLITE AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37-2)
- POWERFLITE A32 34" Outside Length, 1/2" Top Width, 1 Ribs (A32-2)
- POWERFLITE 3L590 59" Outside Length, 3/8" Top Width, 1 Ribs (3L590-2)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx44"L (M118755)
- D&D 1457mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1457)
- Powerflite V-Belts