Shop All V-Belts
Powerflite
4L380 38" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L380-2
Zoro # G0372596
product price: $7.15
/pk 2, $3.58/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L380
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L380-2
- Zoro # G0372596
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 38" |
Details
V-Belt Section | 4L |
Item | V-Belt |
Industry Number | 4L380 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 38 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325075)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- GROTE Rubber Air Hose 1/2", Black, 250 ft. Spool (81-0012-250)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 ZZ PRX)
- POWERFLITE B144 147" Outside Length, 21/32" Top Width, 1 Ribs (B144-2)
- POWERFLITE Dixon Replacement V-Belt, 1/2"Top Wx42"L, Outside Length: 42" (1664)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx50"L, Outside Length: 50" (07209600)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx51"L, Outside Length: 51" (754-0438)
- POWERFLITE 4L540 54" Outside Length, 1/2" Top Width, 1 Ribs (4L540-2)
- POWERFLITE A59 61" Outside Length, 1/2" Top Width, 1 Ribs (A59-2)
- PIX V-Belt, Variable Speed 1-9/16 X 49 (2530V490)
- Powerflite Power Transmission Belts