Shop All V-Belts
Powerflite
4L370 37" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L370-2
Zoro # G0372605
original price:
$7.37
10% off
new price: $6.59
/pk 2, $3.30/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L370
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L370-2
- Zoro # G0372605
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 37" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L370 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 37 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1" ID x 100 ft., Red (HZR10030-100-G)
- SKF SKF-51120, Single Row Ball Brgs, 51120 (51120)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-31)
- POWERDRIVE Sheave, 3/4" Bore, 3.45" O.D. (AK34-3/4)
- POWERFLITE 4L260 26" Outside Length, 1/2" Top Width, 1 Ribs (4L260-2)
- POWERFLITE 5L520 52" Outside Length, 21/32" Top Width, 1 Ribs (5L520-2)
- POWERFLITE Great Dane Repl. V-Belt, 1/2"Top Wx41"L (18388)
- POWERFLITE B70 73" Outside Length, 21/32" Top Width, 1 Ribs (B70-2)
- POWERFLITE AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42-2)
- POWERFLITE 5L500 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500-2)
- MEGADYNE DEEP WEDGE V-BELTS (5V1180)
- Powerflite V-Belts