Shop All V-Belts
Powerflite
4L360 36" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L360-2
Zoro # G0372611
original price:
$12.00
40% off
new price: $7.15
/pk 2, $3.58/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L360
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L360-2
- Zoro # G0372611
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 36" |
Details
V-Belt Section | 4L |
Item | V-Belt |
Industry Number | 4L360 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 36 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 75, Gray, 2-1/2", PK20 (49455-G)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.5 Rod (211385)
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting (C85E12-125)
- FESTO Vacuum Filter VAF-PK-6 (VAF-PK-6)
- POWERFLITE 3L250 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250-2)
- POWERFLITE C136 140" Outside Length, 7/8" Top Width, 1 Ribs (C136-2)
- POWERFLITE AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36-2)
- POWERFLITE AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42-2)
- POWERFLITE BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65-2)
- POWERFLITE 4L400 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400-2)
- D&D 31" Outside Length, 2/3" Top Width, 1 Ribs (B28/5L310)
- Powerflite Power Transmission Belts