Shop All V-Belts
Powerflite
4L350 35" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L350-2
Zoro # G0372620
product price: $6.89
/pk 2, $3.45/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L350
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L350-2
- Zoro # G0372620
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 35" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L350 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 35 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- LINCOLN Oil Pump, 25 to 50 lb. Buckets (G400)
- FESTO Vacuum Generator VN-07-H-T3-PQ2-VQ2-RO1-B (VN-07-H-T3-PQ2-VQ2-RO1-B)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx44"L (M118755)
- POWERFLITE B36 39" Outside Length, 21/32" Top Width, 1 Ribs (B36-2)
- POWERFLITE 5L930 93" Outside Length, 21/32" Top Width, 1 Ribs (5L930-2)
- POWERFLITE 5L450 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450-2)
- POWERFLITE B69 72" Outside Length, 21/32" Top Width, 1 Ribs (B69-2)
- POWERFLITE A29 31" Outside Length, 1/2" Top Width, 1 Ribs (A29-2)
- CONTINENTAL CONTITECH 4/BX93 Banded Cogged V-Belt, 96" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX93)
- Powerflite V-Belts