Shop All V-Belts
Powerflite
4L250 25" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L250-2
Zoro # G0372961
original price:
$8.45
30% off
new price: $5.89
/pk 2, $2.95/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L250
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L250-2
- Zoro # G0372961
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 25" |
Details
V-Belt Section | 4L |
Item | V-Belt |
Industry Number | 4L250 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 25 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- GATES Truflex V-Belts, 4L310 (4L310)
- PARKER Coupler Body, Brass, Push On, 50 cfm (HF-371-6PL)
- POWERFLITE AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36-2)
- POWERFLITE 4L460 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460-2)
- POWERFLITE 5L530 53" Outside Length, 21/32" Top Width, 1 Ribs (5L530-2)
- POWERFLITE 5L480 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480-2)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- POWERFLITE BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58-2)
- DAYTON 3L650 V-Belt, 65" Outside Length, 3/8" Top Width, 1 Ribs (13V788)
- Powerflite V-Belts