Shop All V-Belts
Powerflite
4L230 23" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L230-2
Zoro # G0372946
original price:
$8.99
7% off
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L230
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflite
- MFR # 4L230-2
- Zoro # G0372946
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 23" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L230 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 23 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 18-pc. Air Accessory Kit (CMXZTSG1004NB)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, W/Snap Ring (6201-012 2NSL)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- POWERFLITE Honda Repl. V-Belt, 21/32"Top Wx66"L (76181-750-003)
- POWERFLITE B36 39" Outside Length, 21/32" Top Width, 1 Ribs (B36-2)
- POWERFLITE AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (AX69-2)
- POWERFLITE 4L320 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320-2)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx66"L (BA66)
- BESTORQ 5L680 V Belt, 68 in Outside Length, 21/32 in Top Width, 1 Ribs (5L680)
- Powerflite V-Belts