Shop All V-Belts
Powerflite
4L190 19" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L190-2
Zoro # G0372900
product price: $5.29
/pk 2, $2.65/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L190
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L190-2
- Zoro # G0372900
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 19" |
Details
V-Belt Section | 4L |
Item | V-Belt |
Industry Number | 4L190 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 19 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.560 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7325-50)
- A & I PRODUCTS Classical V-Belt (1/2" X 28") 12" x4" x0.5" (A-A26)
- NSK NSK-6203DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DDU (6203DDU)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- POWERFLITE A120 122" Outside Length, 1/2" Top Width, 1 Ribs (A120-2)
- POWERFLITE B48 51" Outside Length, 21/32" Top Width, 1 Ribs (B48-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x35"L (62-3900)
- POWERFLITE 4L350 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350-2)
- POWERFLITE AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (AX64-2)
- POWERFLITE Honda Repl. V-Belt, 21/32"Top Wx66"L (76181-750-003)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- Powerflite Power Transmission Belts