Shop All V-Belts
Powerflite
3L560 56" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L560-2
Zoro # G0371808
product price: $14.15
/pk 2, $7.08/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L560
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L560-2
- Zoro # G0371808
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 56" |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L560 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 56 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (70016T)
- BANDO 2692 mm Outside Length, 22 mm Top Width, 1 Ribs (CX101)
- FAG BEARINGS FAG 6312 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm (6312 2ZR C3)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F212IHE)
- POWERFLITE 3L590 59" Outside Length, 3/8" Top Width, 1 Ribs (3L590-2)
- POWERFLITE BX63 Cogged V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (BX63-2)
- POWERFLITE 5L520 52" Outside Length, 21/32" Top Width, 1 Ribs (5L520-2)
- POWERFLITE B144 147" Outside Length, 21/32" Top Width, 1 Ribs (B144-2)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- POWERFLITE 3L290 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290-2)
- BESTORQ Aftermarket replacement for 280341 Alliance, SQ, Unimac BELT, 3V850 (3V850)
- Powerflite V-Belts