Shop All V-Belts
Powerflite
3L550 55" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L550-2
Zoro # G0371799
product price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L550
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L550-2
- Zoro # G0371799
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 55" |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L550 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 55 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPA Cogged, 13 x 1550mm LP (XPA1550)
- NATIONAL Small Bore Inch Seal, 450352 (450352)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU16)
- DAYTON Coupling, Rigid Steel (6L013)
- POWERFLITE AX49 Cogged V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (AX49-2)
- POWERFLITE A42 44" Outside Length, 1/2" Top Width, 1 Ribs (A42-2)
- POWERFLITE B70 73" Outside Length, 21/32" Top Width, 1 Ribs (B70-2)
- POWERFLITE 5L660 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660-2)
- POWERFLITE B48 51" Outside Length, 21/32" Top Width, 1 Ribs (B48-2)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 35" (A35)
- Powerflite V-Belts