Shop All V-Belts
Powerflite
3L460 46" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L460-2
Zoro # G0372176
product price: $8.35
/pk 2, $4.18/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L460
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L460-2
- Zoro # G0372176
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 46" |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L460 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 46 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz. (GPL-107)
- DAYTON BX92 Cogged V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GXC5)
- NANO Refrigerated Air Dryer, 55 scfm (NDX0055)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx66"L, Outside Length: 66" (9543050)
- POWERFLITE A64 66" Outside Length, 1/2" Top Width, 1 Ribs (A64-2)
- POWERFLITE A120 122" Outside Length, 1/2" Top Width, 1 Ribs (A120-2)
- POWERFLITE C83 87" Outside Length, 7/8" Top Width, 1 Ribs (C83-2)
- POWERFLITE 4L270 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270-2)
- POWERFLITE Honda Repl. V-Belt, 21/32"Top Wx66"L (76181-750-003)
- BANDO Power King Combo, Bm100, 3B100 (3B100)
- Powerflite Power Transmission Belts