Shop All V-Belts
Powerflite
3L330 33" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L330-2
Zoro # G0372517
product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L330
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L330-2
- Zoro # G0372517
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 33" |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L330 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 33 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-25)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, El (2024-12-8SS)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 7/8, PK3 (CB161907)
- POWERFLITE C96 100" Outside Length, 7/8" Top Width, 1 Ribs (C96-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx86"L, Top Width: 1/2" (754-3005)
- POWERFLITE 4L670 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670-2)
- POWERFLITE 4L250 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250-2)
- POWERFLITE BX50 Cogged V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (BX50-2)
- POWERFLITE C136 140" Outside Length, 7/8" Top Width, 1 Ribs (C136-2)
- POWERFLITE B95 98" Outside Length, 21/32" Top Width, 1 Ribs (B95-2)
- Powerflite Power Transmission Belts