Shop All V-Belts
Powerflite
3L310 31" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L310-2
Zoro # G0372587
original price:
$7.76
14% off
new price: $6.65
/pk 2, $3.33/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L310
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L310-2
- Zoro # G0372587
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 31" |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L310 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 31 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L100 (210L100G)
- DAYTON High Speed Sub Assembly (P146-030-0029)
- DAYTON 4/B158 Banded V-Belt, 161-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFA6)
- TRITAN Metric Tapered Roller Bearing, 90mm Bore Dia., 160mm Outside Dia., 42.5mm Width (32218)
- POWERFLITE 3L560 56" Outside Length, 3/8" Top Width, 1 Ribs (3L560-2)
- POWERFLITE B63 66" Outside Length, 21/32" Top Width, 1 Ribs (B63-2)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx50"L (BA50)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- POWERFLITE 4L540 54" Outside Length, 1/2" Top Width, 1 Ribs (4L540-2)
- DAYTON 4L460 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- Powerflite V-Belts