Shop All V-Belts
Powerflite
3L300 30" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L300-2
Zoro # G0372648
product price: $5.69
/pk 2, $2.85/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L300
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L300-2
- Zoro # G0372648
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 30" |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L300 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 30 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 16 mm x OD 35 mm x W 11 mm , PK 2 (SE 6202-16mm)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 25mm ID x 47mm OD x 7mm Thick (OS-TCH-25X47X7)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L-R Section5/8 in W Top45 in L Outside (5L450R)
- POWERFLITE A30 32" Outside Length, 1/2" Top Width, 1 Ribs (A30-2)
- POWERFLITE A38 40" Outside Length, 1/2" Top Width, 1 Ribs (A38-2)
- POWERFLITE 3L220 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220-2)
- POWERFLITE 4L420 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420-2)
- POWERFLITE BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (BX42-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx81"L, Outside Length: 81" (473462R2)
- BESTORQ AX49 Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- Powerflite V-Belts