Shop All V-Belts
Powerflite
3L290 29" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L290-2
Zoro # G0372666
product price: $5.59
/pk 2, $2.80/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L290
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L290-2
- Zoro # G0372666
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 29" |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L290 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 29 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 44 in Pitch Length, 0.83 in Top Width, 1 Ribs (440J9)
- PLEWS Grease Gun Adapter Seal-Off Dispenser (05-041)
- TITAN PRO Motor Run Capacitor, 35 MFD, 4-3/8 In. H (TOCF35)
- DIXON HSeries Poppet FNPT, 1/2", Coupler, 1/2", BR (4HF4-B)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx66"L, Outside Length: 66" (9543050)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- POWERFLITE 3L250 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250-2)
- POWERFLITE Kubota Repl. V-Belt, 21/32"Top Wx60"L (K522151350)
- POWERFLITE Dixon Replacement V-Belt, 1/2"Top Wx42"L, Outside Length: 42" (1664)
- POWERFLITE 4L460 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460-2)
- SUPCO Molded Cogged V Belt, BX88 (BX88)
- Powerflite Power Transmission Belts