Shop All V-Belts
Powerflite
3L270 27" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L270-2
Zoro # G0372760
product price: $5.49
/pk 2, $2.75/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L270
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L270-2
- Zoro # G0372760
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 27" |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L270 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 27 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Adapter Pipe 1/4Inx1/8In, 3200X04X02 (3200X4X2)
- NTN Tapered Roller Bearing Cone, 15117 (15117)
- ENERPAC FZ1633, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 1/4" NPTF Male (FZ1633)
- CHIEF Rotary Flow Dividers, 0.517 CID (253063)
- POWERFLITE B40 43" Outside Length, 21/32" Top Width, 1 Ribs (B40-2)
- POWERFLITE 4L580 58" Outside Length, 1/2" Top Width, 1 Ribs (4L580-2)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- POWERFLITE C156 160" Outside Length, 7/8" Top Width, 1 Ribs (C156-2)
- POWERFLITE 4L540 54" Outside Length, 1/2" Top Width, 1 Ribs (4L540-2)
- POWERFLITE B95 98" Outside Length, 21/32" Top Width, 1 Ribs (B95-2)
- D&D 101" Outside Length, 1/2" Top Width, 1 Ribs (A99/4L1010)
- Powerflite Power Transmission Belts