Shop All V-Belts
Powerflite
3L260 26" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L260-2
Zoro # G0372751
product price: $5.19
/pk 2, $2.60/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L260
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L260-2
- Zoro # G0372751
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 26" |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L260 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 26 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 3/4-KW Taper Lock Bushing (2012 X3/4 KWY 3/16X3/32)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- GROZ Air Filter, 1/2in NPT, 125 cfm, 290 psi (F15933-MS)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 3/8"Wx36"L (07236100)
- POWERFLITE AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56-2)
- POWERFLITE 5L450 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450-2)
- POWERFLITE C156 160" Outside Length, 7/8" Top Width, 1 Ribs (C156-2)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- POWERFLITE A133 135" Outside Length, 1/2" Top Width, 1 Ribs (A133-2)
- D&D 3350mm Outside Length, 22mm Top Width, 1 Ribs (SPC3350)
- Powerflite Power Transmission Belts