Shop All V-Belts
Powerflite
3L220 22" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L220-2
Zoro # G0372718
product price: $5.85
/pk 2, $2.93/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L220
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L220-2
- Zoro # G0372718
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 22" |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L220 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 22 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Round (2MEE7)
- DAYTON Adapter, Motor Mount (3M132)
- MITSUBOSHI G Series Timing Belt, H Profile, 80 Teeth 1in W (400H100)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- POWERFLITE 3L200 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200-2)
- POWERFLITE B41 44" Outside Length, 21/32" Top Width, 1 Ribs (B41-2)
- POWERFLITE 5L290 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290-2)
- POWERFLITE B80 83" Outside Length, 21/32" Top Width, 1 Ribs (B80-2)
- POWERFLITE 4L640 64" Outside Length, 1/2" Top Width, 1 Ribs (4L640-2)
- POWERFLITE AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (AX68-2)
- DAYTON A92 V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs (6A152)
- Powerflite Power Transmission Belts