Shop All V-Belts
Powerflite
3L200 20" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L200-2
Zoro # G0372690
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L200
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflite
- MFR # 3L200-2
- Zoro # G0372690
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 20" |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L200 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 20 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-4-X)
- CHICAGO PNEUMATIC HD Air Angle Grinder, 7" (CP857)
- DODGE 205 Normal Duty Pillow Block Ball Bearing Unit, 1 in Bore, 3.69 to 4.5 in L Bolt Center-to-Center (131833)
- FESTO One-Way Flow Control Valve GRLZ-M5-QS-4-D (GRLZ-M5-QS-4-D)
- POWERFLITE B32 35" Outside Length, 21/32" Top Width, 1 Ribs (B32-2)
- POWERFLITE AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31-2)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- POWERFLITE 3L440 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440-2)
- POWERFLITE B70 73" Outside Length, 21/32" Top Width, 1 Ribs (B70-2)
- BESTORQ 270J10 Micro V Belt, 27 in Pitch Length, 0.92 in Top Width, 10 Ribs (270J10)
- Powerflite V-Belts