Shop All V-Belts
Powerflite
3L190 19" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L190-2
Zoro # G0372788
product price: $5.39
/pk 2, $2.70/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L190
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 3L190-2
- Zoro # G0372788
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 19" |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L190 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 19 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 7/8 In, Aluminum (2C-087-A)
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- APOLLO PEX PEX Pinch Clamp Removal Tool (69PTKPCRR)
- SOLBERG Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD (32-18)
- POWERFLITE AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56-2)
- POWERFLITE B97 100" Outside Length, 21/32" Top Width, 1 Ribs (B97-2)
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- POWERFLITE 4L260 26" Outside Length, 1/2" Top Width, 1 Ribs (4L260-2)
- POWERFLITE BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61-2)
- POWERFLITE B108 111" Outside Length, 21/32" Top Width, 1 Ribs (B108-2)
- D&D 91" Outside Length, 1/2" Top Width, 1 Ribs (AX89)
- Powerflite V-Belts