Shop All Flags, Flares, Paddles, and Triangles
Powerflare
Rechargeable LED Safety Flare Kit, Red
Mfr # PF6P-210R-R-Y
Zoro # G4912162
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red (LED), Yellow (Shell)
- Includes (1) Charging Station, (1) Vehicle Charging Cable 12-24V (CABL-001), (1) Wall Charger (ACDC-001), (6) Lights, (6) Rechargeable Batteries, Red LEDs, Yellow Shells
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflare
- MFR # PF6P-210R-R-Y
- Zoro # G4912162
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Battery Size | RCR123A |
Lens Diameter | 4 1/4 in |
Description
LED Road Flare Kit, Product Type LED Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 3 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Rechargeable Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- MSA SAFETY Twin Cartridge Adapter (10065328)
- STRANCO Die-Cut Reflective Number Label, 1, 6In H (DWR-6-1-EA)
- LYLE Decal Danger High Pressure, 14"x10", LCU4-0360-ND_14X10 (LCU4-0360-ND_14X10)
- POWERFLARE LED Safety Flare, LED Color Blue (PF210-B-Y)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- POWERFLARE Mgnet Light, Boxed, 1, Rd/Ambr Lt, Org Shll (PF210M-RA-O)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-Y)
- HOME PLUS 36 in. Round Red Driveway Marker (HD0116)
- Powerflare Flags, Flares, Paddles, and Triangles