Shop All Flags, Flares, Paddles, and Triangles
Powerflare
Rechargeable LED Safety Flare Kit, Blue
Mfr # PF6P-210R-B-Y
Zoro # G4912187
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue (LED), Yellow (Shell)
- Includes (1) Car Charger, (1) Charger, (1) Charging Case, (6) Powerflares
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflare
- MFR # PF6P-210R-B-Y
- Zoro # G4912187
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Battery Size | RCR123A |
Lens Diameter | 4 1/4 in |
Description
LED Road Flare Kit, Product Type LED Flare Kit, Light Color Blue, Maximum Run Time - Flashing Light 3 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 38,400 mcd, Power Source (1) CR123 Rechargeable Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit, Universal (L90965)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- SIGNMISSION OSHA Danger Sign, Propane Gas Flammable No Smoking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-1539)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9761R)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (PF210-RA-O)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-O)
- POWERFLARE Mgnet Light, Boxed, 1, Rd/Ambr Lt, Org Shll (PF210M-RA-O)
- POWERFLARE Cone Adapter, Single (CTA-001)
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- ZORO SELECT Handheld Warning Flag, Red, 18 x 18 In (6FGK7)
- Powerflare Traffic Safety