Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare, LED Color Red/Amber
Mfr # SP8O-RA-Y
Zoro # G4912101
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Soft Bag-8, (8) PowerFlares, (8) Spare Batteries
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
- Light Color Amber/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflare
- MFR # SP8O-RA-Y
- Zoro # G4912101
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Lens Diameter | 4 1/4 in |
Battery Size | CR123A |
Description
LED Road Flare, Product Type LED Flare Kit, Light Color Amber/Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 100)
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (RWG605M)
- IDESCO SAFETY Empty Cylinder/Do Not Use Tag, PK10 (KAT118AC)
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- POWERFLARE Rechargeable LED Safety Flare Kit, Amber (PF6P-210R-A-Y)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP6O-RA-O)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-O)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- POWERFLARE Mgnet Light, Boxed, 1, Rd/Ambr Lt, Org Shll (PF210M-RA-O)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- Powerflare Flags, Flares, Paddles, and Triangles