Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare, LED Color Red/Amber
Mfr # SP8O-RA-O
Zoro # G4912117
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Soft Bag-8, (8) PowerFlares, (8) Spare Batteries
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
- Light Color Amber/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflare
- MFR # SP8O-RA-O
- Zoro # G4912117
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Battery Size | CR123A |
Lens Diameter | 4 1/4 in |
Description
LED Road Flare, Product Type LED Flare Kit, Light Color Amber/Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBGL)
- HY-KO For Lease Sign 8.5" x 12", 10PK (A20615)
- WERNER Full Body Harness, Vest Style, M/L (H311002)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-O)
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- POWERFLARE Rechargeable LED Safety Flare Kit, Red (PF6P-210R-R-Y)
- POWERFLARE LED Safety Flare Kit AC/DC Adapter (ACDC-001)
- PRESCO Whiskers, PK1000 (W6*G-200)
- Powerflare Flags, Flares, Paddles, and Triangles