Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare, LED Color Red/Amber
Mfr # PF210-RA-O
Zoro # G4502111
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Amber LED, Orange Shell
- Material Polymer
- Includes (1) Battery
- Height 1 1/4 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflare
- MFR # PF210-RA-O
- Zoro # G4502111
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Width | 4-1/4" |
Battery Size | CR123A |
Lens Diameter | 4 1/4 in |
Description
LED Road Flare, Product Type Flare, Light Color Amber/Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 117 pc, 6PK (842286)
- MCR SAFETY Acrylic Terry Inner Lining, L ( 9 ), Black, White (N9691L)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- POWERFLARE Cone Adapter, Single (CTA-001)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-O)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- Powerflare Traffic Safety