Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare, LED Color Red
Mfr # SP8O-R-Y
Zoro # G4912126
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Soft Bag-8, (8) PowerFlares, (8) Spare Batteries
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
- Light Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflare
- MFR # SP8O-R-Y
- Zoro # G4912126
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Lens Diameter | 4 1/4 in |
Battery Size | CR123A |
Description
LED Road Flare, Product Type LED Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Harness Quick Connector, 420 lb Weight Capacity, Gold (3100087)
- 3M 3M„¢ Particulate Filter 2097/07184(AAD), P100 Respiratory Protection, 2/PK (7000029657)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, M, PK30 (LC-32632-2)
- REFRIGIWEAR Polarforce Glove Black Lar (0518RBLKLAR)
- POWERFLARE LED Safety Flare, LED Color Red (SP4O-R-Y)
- POWERFLARE LED Safety Flare, LED Color Red (SP6O-R-O)
- POWERFLARE Bag, Orange, holds 4 lights (BAG4-O)
- POWERFLARE Softpack, 4, Red/Amber Lt, Ylw Shell (SP4-RA-Y)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-Y)
- POWERFLARE LED Safety Flare Kit AC/DC Adapter (ACDC-001)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- Powerflare Flags, Flares, Paddles, and Triangles