Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare, LED Color Red
Mfr # SP6O-R-O
Zoro # G7425485
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Soft Bag-8, (6) PowerFlares, (6) Spare Batteries
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
- Light Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflare
- MFR # SP6O-R-O
- Zoro # G7425485
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Battery Size | CR123A |
Lens Diameter | 4 1/4 in |
Description
LED Road Flare, Product Type LED Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Anti Fog Safety 1oz Kit, 1ct (901001SAF)
- NEVS 1/4" Color Coding Dots White - Sheet Form (DOT-14M White)
- 2W INTERNATIONAL Medium Weight Rain Suit, 4X-Large, Yellow (7025-SD 4XL)
- RUBBER-CAL "Bring a 5lbs. Steak!" Dog Door Mat, 18 by 30-Inch (10-106-026)
- POWERFLARE LED Safety Flare, LED Color Red (SP6O-R-Y)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-O)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP6O-RA-O)
- POWERFLARE Softpack, 24, Red Lt, Ylw Shell (SP24-R-Y)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- Powerflare Traffic Safety