Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare, LED Color Red
Mfr # SP3O-R-Y
Zoro # G4912241
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Soft Bag-4, (3) PowerFlares, (3) Spare Batteries
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
- Light Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflare
- MFR # SP3O-R-Y
- Zoro # G4912241
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Lens Diameter | 4 1/4 in |
Battery Size | CR123A |
Description
LED Road Flare, Product Type LED Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" Large (FG3903)
- CONDOR Respirator Bag, Half Mask, 6-3/4x9x3-1/2In (25F570)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW5AL)
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38PL-KD)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- POWERFLARE Softpack, 24, Red Lt, Ylw Shell (SP24-R-Y)
- POWERFLARE LED Safety Flare, LED Color Red (SP6O-R-Y)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- POWERFLARE Mgnet Rech, 6, White Lt, Ylw Shell (PF6P-210RM-W-Y)
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8XL-QD-O)
- Powerflare Flags, Flares, Paddles, and Triangles