Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare, LED Color Red
Mfr # PF210-R-Y
Zoro # G4912205
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Includes (1) Battery
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflare
- MFR # PF210-R-Y
- Zoro # G4912205
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Width | 4-1/4" |
Lens Diameter | 4 1/4 in |
Battery Size | CR123A |
Description
LED Road Flare, Product Type Flare, Light Color Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SMG-91-009)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0014R/11)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y51 (473Y51)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-O)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- POWERFLARE LED Safety Flare, LED Color Red (SP3O-R-Y)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (PF210-RA-O)
- ZORO SELECT Tractor Flag, Vinyl, Square Flag Shape, Includes 5/16 in x 6 ft Fiberglass Pole, Orange (52WP77)
- Powerflare Flags, Flares, Paddles, and Triangles