Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare, LED Color Blue
Mfr # PF210-B-Y
Zoro # G9745732
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue (LED), Yellow (Shell)
- Includes (1) Battery
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflare
- MFR # PF210-B-Y
- Zoro # G9745732
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Battery Size | CR123A |
Lens Diameter | 4 1/4 in |
Description
LED Road Flare, Product Type Flare, Light Color Blue, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 38,400 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Magnetized Material Label, Pk25 (DL56AP)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- MUTUAL INDUSTRIES Protective Ear Muffs (50024)
- POWERFLARE Mgnet Light, Boxed, 1, Rd/Ambr Lt, Org Shll (PF210M-RA-O)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- POWERFLARE Softpack, 4, Red/Amber Lt, Ylw Shell (SP4-RA-Y)
- POWERFLARE Softpack, 24, Red Lt, Ylw Shell (SP24-R-Y)
- POWERFLARE Mgnet Rech, 6, White Lt, Ylw Shell (PF6P-210RM-W-Y)
- PRESCO Whiskers, PK1000 (W6*Y-200)
- Powerflare Traffic Safety