Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare, LED Color Amber
Mfr # SP3O-A-O
Zoro # G4912275
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Soft Bag-4, (3) PowerFlares, (3) Spare Batteries
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
- Light Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflare
- MFR # SP3O-A-O
- Zoro # G4912275
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Lens Diameter | 4 1/4 in |
Battery Size | CR123A |
Description
LED Road Flare, Product Type LED Flare Kit, Light Color Amber, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 80,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Sun Shield, For Use With Use with Most Front-Brim Hard Caps Strap: Black (A-S3)
- VISUAL WORKPLACE ACM 3mm, 12"x18", 3/4" Rounded Corners, (15-1910-1218-601)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300RH)
- PANDUIT Padlock Eye (PSL-PE1)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (PF210-RA-O)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- POWERFLARE LED Safety Flare Kit AC/DC Adapter (ACDC-001)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10XL-SPQD-O)
- Powerflare Flags, Flares, Paddles, and Triangles