Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare Kit, LED Color Red/Amber
Mfr # PFPACK24Y-RA.Y
Zoro # G8343797
product price: $1,817.99
/ea
Free Shipping & Returns
$1,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Stand Included No Stand
- Height 1 1/4 in
- Operating Temp. -40 Degrees to 210 Degrees F
- Water Resistant/Waterproof Waterproof
- Lens Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflare
- MFR # PFPACK24Y-RA.Y
- Zoro # G8343797
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Diameter | 4 1/4 in |
Length | 4 in |
Battery Size | CR123A |
Lens Diameter | 4 1/4 in |
Description
LED Road Flare Kit, Product Type LED Flare Kit, Light Color Amber/Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 150 hr, Maximum Light Output 128,000 mcd, Power Source CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 10 Men's Steel Rubber Boot, Black (MB816B)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- ZORO SELECT Glove Dispenser, Steel, 3 Boxes (6GKY8)
- 2W INTERNATIONAL Reflective Helmet Stickers, White (RS-16 WT)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- POWERFLARE Cone Adapter, 6-pk (CTA-6PACK)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- POWERFLARE LED Safety Flare, LED Color Red (SP4O-R-Y)
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (PF210-RA-O)
- GROTE LIGHTING REFLECTOR-TRIANGLE WARNING KIT:SET OF 3 (71422)
- Powerflare Flags, Flares, Paddles, and Triangles