Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare Kit, LED Color Red
Mfr # BUCKET24Y-R-Y
Zoro # G8417175
product price: $1,705.99
/ea
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Bucket With Easy-Twist On/Off Lid, (24) Powerflares, (24) Spare Batteries
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
- Lens Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflare
- MFR # BUCKET24Y-R-Y
- Zoro # G8417175
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Lens Diameter | 4 1/4 in |
Battery Size | CR123A |
Description
LED Road Flare Kit, Product Type LED Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 150 hr, Maximum Light Output 128,000 mcd, Power Source CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, S, PR (350S-07)
- MECHANIX WEAR Mechanics Gloves, L, Black/Red, Trek Dry(R)/TPR (MPT-52-010)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, 2XL (74310-11)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (34-845)
- POWERFLARE LED Safety Flare, LED Color Blue (PF210-B-Y)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- POWERFLARE LED Safety Flare Kit AC/DC Adapter (ACDC-001)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-Y)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (PF210-RA-O)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- ZORO SELECT Flares w/Wire Stand, 30 min., PK36 (950732)
- Powerflare Flags, Flares, Paddles, and Triangles