Shop All Arc Welding Rod
Powerflame
Hot Surface Igniter, Universal, PK2
Mfr # E5-478C-2PK
Zoro # G510436266
product price: $33.49
/pk 2, $16.75/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Flame Rod
- OEM Replacement Part Number X04210
- Product Type Hot Surface Igniter
- Replacement Type Universal
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflame
- MFR # E5-478C-2PK
- Zoro # G510436266
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Probe Length | 5 in |
Details
Item | Hot Surface Igniter |
Tip Style | Flame Rod |
OEM Replacement Part Number | X04210 |
Product Type | Hot Surface Igniter |
Replacement Type | Universal |
Electrical Connection Type | Hardwired |
Compatible with Brand | Power Flame |
Heating Element Material | ABS |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material ABS, Electrical Connection Type Hardwired, Input Voltage Not Applicable, Maximum Lead Wire Insulation Temperature Not Applicable, Lead Length Not Applicable, Probe Length 5 in, Tip Style Flame Rod, Compatible with Series Not Applicable, Compatible with Brand Power Flame, OEM Replacement Part Number X04210, For Fuel Type Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON High Strength/Impact Wire, 0.045, 33lb. (ER100S1-045-33)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1007)
- LINCOLN ELECTRIC Contact Tip 550, 0.035 (KP2745-035-B100)
- CHEMTRONICS Desoldering Wick, 10 ft., 2, Copper, Rosin (80-2-10)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7024, 5 lb. (20YD62)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E630-16, 5 lb. (23XL66)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 50lb (812000123)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033039)
- ESAB Stick Electrode (N3081432P)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- BROCO Exothermic Cutting Rods - 3/8in. x 36in. 25 rods per box (PC/3836-25)
- Powerflame Arc Welding Rod