Shop All Farm Animal Supplies
Powerfields
Powerfields P-CGT-10 Gripple T Clip - Pack of 10
Mfr # P-CGT-10
Zoro # G404001631
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerfields
- MFR # P-CGT-10
- Zoro # G404001631
- UPC # 636166282204
- Country of Origin China
- Category Farm Animal Supplies
Description
We provide a wide assortment of garden and lawn products that are brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Gripple T Clip
- Pack of 10
- Height(in.): 1
- Width(in.): 5
- Length(in.): 4
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Hopkins 98934 34 in. Mega Maxx Snow Brush (H22-98934)
- DAP Extreme Slnt Wht 10.1Oz (18715)
- CLASSIC ACCESSORIES Windshield Cover, Snow White RV (80-035-212307-00)
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 40 ft. L Trimmer Line (WLM-65)
- MCTARNAHANS McTarnahans MCT Racejug X2 with Carbo Load 80 cc (1181)
- GOOD LAND BEE SUPPLY Beekeeping Single Deep Beehive Kit (GL-1BK)
- GOOD LAND BEE SUPPLY Complete 3 Tier Beginners Bee Hive Kit (GL-2B1SK-ER)
- LITTLE GIANT Hanging Corner Feeder (167543)
- JACKS IMPORTS Economy Feed Scoop 3 Qt. ROYAL (1515-RY)
- JACKS IMPORTS Black Spur Straps MENS (10765-MEN)
- RUNNERS RELIEF Runner's Relief Therapeutic Poultice 1.75 lb. (4380)
- Powerfields Farm Animal Supplies