Shop All Pneumatic Parts
Powerex
Valve Gasket Set
Mfr # 91935560
Zoro # G0107549
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand POWEREX
- For Use With Mfr. Model Number LPS010
- Product Type Valve Gasket Set
- Compatible with Brand Powerex
- Compatible with Series Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerex
- MFR # 91935560
- Zoro # G0107549
- Country of Origin Japan
- Category Pneumatic Parts
Details
Item | Valve Gasket Set |
Fits Brand | POWEREX |
For Use With Mfr. Model Number | LPS010 |
Product Type | Valve Gasket Set |
Compatible with Brand | Powerex |
Compatible with Series | Speedaire |
Compatible with Manufacturer Part Number | LPS010 |
Description
Valve Gasket Set, Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Product Type Valve Gasket Set, Compatible with Manufacturer Part Number LPS010, Compatible with Series Speedaire, Compatible with Brand Powerex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 3/4 In, 250 PSI (SRV530-3/4-250)
- DYNABRADE Housing, Dynafile II (40360)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth (40BS24H X 3/4)
- MAIN FILTER Hydraulic Filter, replaces WIX R83F03G, 3 micron, Outside-In (MF0614308)
- POWEREX Pressure Switch, 70-90 psi (CW207548AV)
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- POWEREX Check Valve, 1/2 in. (CV003204AV)
- POWEREX Air Filter (ST073921AV)
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- POWEREX IP Filter Element (IP630100AV)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 1/4 Inch NPT Male (FPP41S)
- Powerex Compressor, Air Tank & Pneumatic Tool Parts