Shop All Pneumatic Parts
Powerex
Pressure Switch, Square D, 110-140 psi
Mfr # CW207543AV
Zoro # G0107740
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand POWEREX
- Compatible with Series Speedaire
- Compatible with Brand Powerex
- Compatible with Manufacturer Part Number AD0071, AD0073, AD0101, AD0103, AD0151, AD0153, AD0203, AD0303, AD0504, AD0754, AD1005
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerex
- MFR # CW207543AV
- Zoro # G0107740
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Pressure Switch, Square D, 110-140 psi |
Fits Brand | POWEREX |
Compatible with Series | Speedaire |
Compatible with Brand | Powerex |
Compatible with Manufacturer Part Number | AD0071, AD0073, AD0101, AD0103, AD0151, AD0153, AD0203, AD0303, AD0504, AD0754, AD1005 |
Product Type | Pressure Switch |
Description
Pressure Switch, Square D, 110-140 psi, Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Product Type Pressure Switch, Compatible with Manufacturer Part Number AD0071, AD0073, AD0101, AD0103, AD0151, AD0153, AD0203, AD0303, AD0504, AD0754, AD1005, Compatible with Series Speedaire, Compatible with Brand Powerex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6601-6-6)
- TRIM Cutting Oil, 1 gal., PK4 (OM287/1)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 7 in Stroke, Round Body Double Acting (NCDMB125-0700)
- U.S. MOTORS Motor (1860H)
- POWEREX Breather Set (IP002100AV)
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- POWEREX Check Valve, 1/2 in. (CV003204AV)
- POWEREX Air Filter (ST073921AV)
- POWEREX IP Filter Element (IP630100AV)
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- DYNABRADE Vane Set, PK4 (52474)
- Powerex Pneumatic Parts