Shop All Pneumatic Parts
Powerex
IP Filter Element
Mfr # IP630100AV
Zoro # G0107637
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand POWEREX
- For Use With Mfr. Model Number CS100P
- Compatible with Manufacturer Part Number CS100P
- Compatible with Series Speedaire
- Product Type IP Filter Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerex
- MFR # IP630100AV
- Zoro # G0107637
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | IP Filter Element |
Fits Brand | POWEREX |
For Use With Mfr. Model Number | CS100P |
Compatible with Manufacturer Part Number | CS100P |
Compatible with Series | Speedaire |
Product Type | IP Filter Element |
Compatible with Brand | Powerex |
Description
IP Filter Element, Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Product Type IP Filter Element, Compatible with Manufacturer Part Number CS100P, Compatible with Series Speedaire, Compatible with Brand Powerex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch x 6 ft Red Rhino Rubber Hose WP 300 PSI (1/4 Inch Male Swivel Barb Connector) (HA44-06ES)
- D&D Timing Belt, DL, 0.5 x 54in PL, T144 (D540L050)
- GUARDAIR 3/8" x 12 ft Polyurethane Air Hose Blue (38X12B04)
- TRITAN Insert Ball Brng, SB, 5/8in dia, 2158.17 lb (SB202-10G)
- POWEREX Check Valve, 1/2 in. (CV003204AV)
- POWEREX Pressure Switch, 70-90 psi (CW207548AV)
- POWEREX Breather Set (IP002100AV)
- POWEREX Air Filter (ST073921AV)
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- DIXON Diaphragm Relieving Kit, For Use with R17 Regulator (5578-02)
- Powerex Pneumatic Parts