Shop All Pneumatic Parts
Powerex
Gauge, Back Mount, 1/4 in., 200 psi
Mfr # GA031901AV
Zoro # G1910539
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number AD0101, AD0103, AD0151, AD0203, AD0303, AD0304, AD0504, AD0505, AD0755, AD1005, AS0101, AS0102, AS0151, AS0202, AS0203
- Fits Brand POWEREX
- Compatible with Manufacturer Part Number AD0101, AD0103, AD0151, AD0203, AD0303, AD0304, AD0504, AD0505, AD0755, AD1005, AS0101, AS0102, AS0151, AS0202, AS0203
- Product Type Gauge Back Mount
- Compatible with Series Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerex
- MFR # GA031901AV
- Zoro # G1910539
- Country of Origin China
- Category Pneumatic Parts
Details
Item | Gauge, Back Mount, 1/4", 200 psi |
For Use With Mfr. Model Number | AD0101, AD0103, AD0151, AD0203, AD0303, AD0304, AD0504, AD0505, AD0755, AD1005, AS0101, AS0102, AS0151, AS0202, AS0203 |
Fits Brand | POWEREX |
Compatible with Manufacturer Part Number | AD0101, AD0103, AD0151, AD0203, AD0303, AD0304, AD0504, AD0505, AD0755, AD1005, AS0101, AS0102, AS0151, AS0202, AS0203 |
Product Type | Gauge Back Mount |
Compatible with Series | Speedaire |
Compatible with Brand | Powerex |
Description
Gauge, Back Mount, 1/4 In., 200 psi, Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Product Type Gauge Back Mount, Compatible with Manufacturer Part Number AD0101, AD0103, AD0151, AD0203, AD0303, AD0304, AD0504, AD0505, AD0755, AD1005, AS0101, AS0102, AS0151, AS0202, AS0203, Compatible with Series Speedaire, Compatible with Brand Powerex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5078)
- DIXON Wilkerson by Filter Bowl, For Use with F16, M16, L16 Filter, Metal (GRP-95-133)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 6.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M327)
- MAIN FILTER Hydraulic Filter, replaces WIX 57857, Pressure Line, 3 micron, Outside-In (MF0058432)
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- POWEREX Breather Set (IP002100AV)
- POWEREX Pressure Switch, 70-90 psi (CW207548AV)
- POWEREX IP Filter Element (IP630100AV)
- POWEREX Check Valve, 1/2 in. (CV003204AV)
- FESTO Sealing Ring CRO-M5 (CRO-M5)
- Powerex Pneumatic Parts