Shop All Pneumatic Parts
Powerex
Conversion, JCI CS100-CLS07
Mfr # Q0076001AJ
Zoro # G0107585
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number AD0071, AD0073, AS0071, AS0072
- Fits Brand Powerex
- Average Pump Life 20,000 hr
- Lubrication Type Splash Lubricated
- Number of Stages 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerex
- MFR # Q0076001AJ
- Zoro # G0107585
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Conversion, JCI CS100-CLS07 |
For Use With Mfr. Model Number | AD0071, AD0073, AS0071, AS0072 |
Fits Brand | Powerex |
Average Pump Life | 20,000 hr |
Lubrication Type | Splash Lubricated |
Number of Stages | 1 |
Compressor Type | Piston |
Maximum Operating Pressure | 145 psi |
Description
Conversion, JCI CS100-CLS07, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Operating Pressure 145 psi, Compressor Type Piston
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL59)
- SICK ENCODER, ATM60PAH13X13 (1030015)
- TOMPKINS Nylon Hose Sleeve1.53" ID NYLON SLEEVE-100' (NHS-153-100 FT)
- PIX Belt, C, 7/8 x 75 in. OC (C71)
- POWEREX Pressure Switch, 70-90 psi (CW207548AV)
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- POWEREX IP Filter Element (IP630100AV)
- POWEREX Check Valve, 1/2 in. (CV003204AV)
- POWEREX Breather Set (IP002100AV)
- DYNABRADE Glaze, 95727 (95727)
- Powerex Pneumatic Parts